Apply to be a TradeMaster!
Main product image of Remote bulb Commercial Temperature Controller, -20 F to 50 F, 10 ft. capillary, Copper bulb sensing element, Manual Reset
Magnifying glass
Hover image to zoom

Remote bulb Commercial Temperature Controller, -20 F to 50 F, 10 ft. capillary, Copper bulb sensing element, Manual Reset

Brand:
Honeywell
SKU:
T675B1028
Rating:
(0)
Q&A:
(0)
Remote bulb Commercial Temperature Controller, -20 F to 50 F, 10 ft. capillary, Copper bulb sensing element, Manual Reset
Magnifying glass
Hover image to zoom
T675B1028 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 277v
Product Highlight: Max Temp (F)
50°F, -20° to 50°F Max Temp
Product Highlight: Min Temp (F)
-20°F Min Temp
Product Highlight: Differential
Manual Reset
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

–
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features
  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T675A models with fixed differential have an electrical rating of 125 VA at 120/208/240 and 277 Vac.
  • T675B models have 125 VA pilot duty up to 277 Vac.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: SPDT
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element:Copper Bulb
  • Number of Sensor Inputs: 1

Specs

–
Capillary Length:

10'

Application:

Remote Bulb Temperature

Commercial

Output:

SPDT

Relay

Voltage:

240v

120v

277v

Hertz:

50

60

Contact Ratings 120v:

125 VA

Contact Ratings 240v:

125 VA

Contact Ratings 277v:

125 VA

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-5/8"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Bulb Size:

1/2" x 4-3/16"

Max Temp (F):

50°F

-20° to 50°F

Min Temp (F):

-20°F

Max Operating Temp:

125°F

Differential:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm