Shop Klein Tools Limited Time Promotion
Main product image of Remote bulb Commercial Temperature Controller  (0 to 100F, 20 ft. capillary)
Magnifying glass
Hover image to zoom

Remote bulb Commercial Temperature Controller (0 to 100F, 20 ft. capillary)

Brand:
Honeywell
SKU:
T678A1015
Rating:
(0)
Q&A:
(0)
Remote bulb Commercial Temperature Controller  (0 to 100F, 20 ft. capillary)
Magnifying glass
Hover image to zoom
$413.80 each
In Stock
In Stock
Get 12 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 240v, 120v
Product Highlight: Max Temp (F)
125°F, 100°F, 0° to 100°F Max Temp
Product Highlight: Differential
3° to 10°F (Interstage Dif.), 3°F
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

–
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features
  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: 2 SPDT switch contacts
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs: 1

Specs

–
Capillary Length:

20'

Application:

Commercial

Remote Bulb Temperature

Output:

Relay

2 SPDT

Voltage:

277v

240v

120v

Hertz:

50

60

Max Temp (F):

125°F

100°F

0° to 100°F

Contact Ratings 120v:

8.0 AFL

48.0 ALR

Contact Ratings 240v:

5.1 AFL

30.6 ALR

Contact Ratings 277v:

4.2 AFL

25.2 ALR

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-5/8"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Bulb Size:

1/2" x 4-3/16"

Max Operating Temp:

125°F

Differential:

3° to 10°F (Interstage Dif.)

3°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy