Shop Resideo Sale
Main product image of Remote bulb Commercial Temperature Controller  (0 to 100 F, 5 ft. capillary)
Magnifying glass
Hover image to zoom

Remote bulb Commercial Temperature Controller (0 to 100 F, 5 ft. capillary)

Brand:
Honeywell
SKU:
T678A1437
Rating:
(0)
Q&A:
(0)
Remote bulb Commercial Temperature Controller  (0 to 100 F, 5 ft. capillary)
Magnifying glass
Hover image to zoom
$403.87 each
In Stock
In Stock
Get 2 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 277v
Product Highlight: Max Temp (F)
100°F, 0° to 100°F Max Temp
Product Highlight: Differential
3°F, 3° to 10°F (Interstage Dif.)
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

–
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features
  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T678 models have a maximum connected load of 2000 VA.


Specifications
  • Application: Regulates temperature of air or liquids in ducts, pipes, tanks and boilers
  • Output Type: Relay
  • Type: Remote Bulb
  • Output: 2 SPDT switch contacts
  • Voltage: 120 Vac or 240/277 Vac
  • Frequency: 50, 60 Hz
  • Dimensions: 5-5/8 in. high x 2 in. wide x 2-5/8 in. deep
  • Sensor Element: Copper Bulb
  • Number of Sensor Inputs: 1

Specs

–
Application:

Remote Bulb Temperature

Commercial

Output:

2 SPDT

Relay

Voltage:

240v

120v

277v

Hertz:

60

50

Contact Ratings 120v:

8.0 AFL

48.0 ALR

Contact Ratings 240v:

30.6 ALR

5.1 AFL

Contact Ratings 277v:

25.2 ALR

4.2 AFL

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-5/8"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Capillary Length:

5 ft.

Bulb Size:

1/2" x 4-3/16"

Max Temp (F):

100°F

0° to 100°F

Max Operating Temp:

125°F

Differential:

3°F

3° to 10°F (Interstage Dif.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy