Shop Resideo Sale
Commercial Temperature Controller (50-190 F, 10 Ft. Capillary)

Commercial Temperature Controller (50-190 F, 10 Ft. Capillary)

Brand:
Honeywell
SKU:
T678E1011
Rating:
(0)
Q&A:
(0)
Commercial Temperature Controller (50-190 F, 10 Ft. Capillary)
$266.15 each
In Stock
In Stock
Get 2 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
Remote bulb thermostats regulate temperature of air or liquids in ducts, pipes, tanks and boilers.

Features:
  • Suitable for applications requiring temperature control of air or liquids where controller must be placed outside the sensing area.
  • Typical uses include control of dampers and valves in heating, cooling and heating-cooling systems.
  • Fast response models (available for use in return air duct) operate approximately four times faster than standard models.
  • Controller can be mounted in any position. Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.
  • T678 models have a maximum connected load of 2000 VA.


Specifications:
  • Hazmat Information: UN 1294, TOLUENE, 3, II
  • Application: Changeover temperature control
  • Dimensions: 5 5/8" high x 2" wide x 2 5/8" deep
  • Dimensions (mm): 143 mm high x 51 mm wide x 67 mm deep
  • Frequency: 50 Hz; 60 Hz
  • Contact Ratings: 120 Vac-- Control: 2.6 AFL, 15.6 ALR; Hi Limit: 7.4 AFL, 44.4 ALR; 240 Vac-- Control: 1.3 AFL, 7.8 ALR; Hi Limit: 5.1 AFL, 30.6 ALR
  • Voltage: 120 Vac; 240 Vac
  • Setpoint Temperature Range (F): 50 F to 190 F
  • Operating Temperature Range (F): 210 F Maximum
  • Operating Temperature Range (C): 99 C Maximum
  • Output: relay
  • Relay Outputs: 2 SPDT switch contacts
  • Sensor Inputs: 1
  • Sensor Element: Copper bulb
  • Capillary Length (ft): 10 ft
  • Capillary Length (m): 3 m
  • Bulb Size: 1/8" x 30"
  • Bulb Size (mm): 3 mm x 762 mm
  • Differential Temperature (F): Control: 2 F; Hi Limit: 5 F
  • Differential Temperature (C): Control: 1.1 C; Hi Limit: 2.8 C
  • Interstage Differential Temperature (C): 3.9 C
  • Interstage Differential Temperature (F): 7 F

Specs

–
Capillary Length:

10'

Application:

Commercial

Remote Bulb Temperature

Output:

2 SPDT

Relay

Voltage:

120v

240v

Hertz:

50

60

Contact Ratings 120v:

48.0 ALR

8.0 AFL

Contact Ratings 240v:

30.6 ALR

5.1 AFL

Sensor Type:

Copper Averaging Element

Sensor Inputs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy