Apply to be a TradeMaster!
Main product image of 1 Heat/1 Cool Stage Thermostat (Taupe)
Magnifying glass
Hover image to zoom
1 Heat/1 Cool Stage Thermostat (Taupe)
Magnifying glass
Hover image to zoom
T834C1137 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Amperage
7.5 Amps
Product Highlight: Height
4-3/4"

Description

Manual changeover and R,G,Y,W terminals for single stage low voltage heating/cooling systems. Thermostats for low voltage control of single-stage heating, cooling or heating-cooling systems.
Features:
  • New Style Look.
  • Integral switches control system and fan switching.
  • Mount directly on wall or vertical outlet box (T834C) using mounting plate to prevent electrical shorts.

Product Specifications
  • Description: Taupe 1 Heat/1 Cool Stage Thermostat with manual changeover and R,G,Y,W terminals for single stage low voltage heating/cooling systems
  • Application: Single stage heating/cooling systems
  • Mounting: Vertical Mounting
  • Changeover: Manual
  • Color: Taupe
  • Stages: 1 Heat/1 Cool
  • Terminal Designations: R, W, Y, G
  • Switch Positions (Fan): AUTO-ON
  • Switch Positions (System): HEAT-OFF-COOL
  • Switch Type: Mercury
  • Switching Action: SPDT
  • Accuracy (F): 2¦F
  • Accuracy (C): 1¦C
    Dimensions (in.): 4 3/4 in. high x 2 7/8 in. wide x 1 5/16 in. deep
  • Dimensions (mm): 121 mm high x 73 mm wide x 38 mm deep
  • Setting Temperature Range (F): 55¦F to 95¦F
  • Electrical Ratings: 20 to 30 Vac
  • Anticipator (cooling): fixed 24 to 30 Vac; O to 1.5 A fixed
  • Anticipator (heating): 0.18 to 1.0A Adj.
  • Currents (Cooling): 1.5A running, 7.5A inrush at 25 Vac
  • Currents (Heating): 0.18A to 1.0A at 30 Vac max
  • Sensor Element: Bimetal
  • Approvals, Canadian Standards Association: Certified; File No. LR95329-1
  • Tradeline Value: Tradeline

Ref: Honeywell.com

Specs

Amperage:

7.5

Width:

2-7/8"

Height:

4-3/4"

Programmability:

Non-Programmable

Color:

Taupe

Stages:

1 Heat/1 Cool

User Interface:

Mechanical

Slide Lever

Application:

Heating

Mount:

Vertical

Voltage:

Low voltage

Depth (Inches):

1-5/16"

Wattage:

3.6 to 225

Type:

Oil

Electric

Gas

Wiring:

G

R

Y

W

Changeover:

Manual

Max Temp (F):

95°F

Min Temp (F):

55°F

Package Type:

Accessories

Temperature Range (F):

55°F - 95°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm