Shop Resideo Sale
Modulating Temperature Reset Controller, 70 F to 140 F

Modulating Temperature Reset Controller, 70 F to 140 F

Brand:
Honeywell
SKU:
T991B1003
Rating:
(0)
Q&A:
(0)
Modulating Temperature Reset Controller, 70 F to 140 F
$878.00 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC to 30 VAC, 24V
Product Highlight: Max Temp (F)
70° to 140°F, 140°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Color
Gray
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–
Automatic outdoor reset controllers for air or liquid.

Features
  • Raises heating medium control point automatically as outdoor temperature falls.
  • One remote element senses heating medium, the other senses outdoor air temperature.
  • T991 has 135 ohm potentiometer for proportional heating control.


Specifications
  • Description: Modulating Temperature Reset Controller, 70 F to 140 F
  • Application: Provide modulating control of water or air temperature in ducts or tanks, setpoint automatically reset as outdoor temperature changes
  • Type: Modulating Remote
  • Output Type: analog
  • Analog Output: One 135 Ohm Potentiometer
  • Reset Ratio: 1.0 to 1.0
  • Voltage: 24 Vac to 30 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/4 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 2
  • Capillary Length (ft): Indoor: 10 ft, Outdoor: 30 ft
  • Bulb Size (in.) : 1/2 in. diameter x 4 in. long
  • Setpoint Temperature Range (F): 70 F to 140 F
  • Maximum Operating Temperature (F): 125 F
  • Throttling Range (F): 3 F to 10 F
  • Comments: Indoor bulb temperature plus outdoor bulb temperature must not exceed 265 F (129 C).

Specs

–
Capillary Length:

10'

30 ft. (Outdoor)

10 ft. (Indoor)

Application:

Modulating Temperature

Output:

Analog

One 135 Ohm Potentiometer

Voltage:

24 VAC to 30 VAC

24V

Hertz:

50

60

Color:

Gray

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/4"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Bulb Size:

1/2" x 4"

Min Temp (F):

70°F

Max Temp (F):

70° to 140°F

140°F

Max Operating Temp:

125°F

Throttling Range:

3°F to 10°F

Features:

1:1 Reset Ratio

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy