Apply to be a TradeMaster!
Main product image of LineVoltPRO TL6120
Magnifying glass
Hover image to zoom
LineVoltPRO TL6120
Magnifying glass
Hover image to zoom
TL6120A1016 has been discontinued
Discontinued November 4, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
5-2 Day, Programmable
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Color
Premier White

Description

Overview

The LineVoltPRO programmable thermostat provides electronic control of 240 Vac resistive rated electric baseboard heaters, radiant ceiling heat, convectors and fan forced heaters.

Features:
  • 5-2 day programmable - maintain the pre-set program schedule for up to 20% energy savings, or modify the schedule to fit your lifestyle
  • Electronic temperature control - precision of ±0.27°F saves up to an additional 10% on heating bills
  • Large, clear, backlit display - easy to read in various lighting conditions
  • Silent operation
  • Heating indicator - at a glance confirmation that the heat is on
  • Maintenance free - no batteries required
  • 5-year limited warranty

    Specifications:
  • Dimensions: 4-13/16" high x 4-1/2" wide x 1" deep
  • Electrical Ratings: 12.5 Amps Max: 3000 Watts at 240 VAC, 2 Amps Min.
  • Electrical Connections:6" tinned copper lead wires
  • Operating Temperature Range (F): 32°F to 99°F
  • Differential Temperature (F): ± 0.27°F
  • Stages: 1 Heat
  • Sensor Element: Thermistor
  • Voltage: 240V
  • Specs

    Application:

    Electric Heat (Line Voltage)

    Stages:

    1 Heat

    Programmability:

    5-2 Day

    Programmable

    User Interface:

    Push Button

    Mount:

    Vertical

    Options:

    Large Display

    Frequency:

    50 Hz

    60 Hz

    Color:

    Premier White

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm