Apply to be a TradeMaster!
Main product image of Zio LCD/Two-Wire Sylk Wall Module with Humidity
Magnifying glass
Hover image to zoom

Zio LCD/Two-Wire Sylk Wall Module with Humidity

Brand:
Honeywell
SKU:
TR71-H
Rating:
(0)
Q&A:
(0)
Zio LCD/Two-Wire Sylk Wall Module with Humidity
Magnifying glass
Hover image to zoom
We no longer carry TR71-H
Unavailable since December 7, 2022

Product Highlights

–
Product Highlight: Mount
Vertical

Description

–
Overview

The TR70 and TR71 are 2-wire, non-polarity sensitive, Sylk™ bus communicating wall modules for use with Spyder™ programmable controllers which are compatible with the Sylk bus. All models have a space-temperature sensor, network bus jack, and an LCD with three soft keys and two Up/Down adjustment keys.

Features
  • Ability to control user access to controller parameters.
  • Parameter access can be customized by using the Tridium Niagara Workbench tool.
  • Programmable for: Home screen options, tenant access, contractor access, access to controller parameters, setpoint, override, fan, and other parameters.
  • Supplied with eight pre-programmed configurations (e.g. VAV with balancing) in the wall module configuration tool.
  • Ability to access and adjust most parameters in the programmable controller (except Scheduling).
  • Ability to balance the VAV system from the wall module.
  • Home screen can display one to three of any of the following parameters: Temperature Setpoint, Room Temperature, Room Humidity, Outdoor Humidity, Outdoor Temperature, and Time, or one of virtually any parameter in the controller.
  • Network bus jack.
  • Simple 2-wire terminal connection to the programmable controller and an optional 2-wire terminal connection for the network. All connections are polarity insensitive.
  • Retention of user configuration, including setpoints after a power outage.

Specs

–
Product Type:

Module

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm