Apply to be a TradeMaster!
UMV Series Universal 3 or 4 Way Mixing Valve

UMV Series Universal 3 or 4 Way Mixing Valve

SKU:
UMV-304U
Rating:
(0)
Q&A:
(1)
UMV Series Universal 3 or 4 Way Mixing Valve
UMV-304U has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Temperature Range (F)
70°F - 120°F
Product Highlight: Connection Type
Compression Connection

Description

NOTE: This item is on backorder until September 2012

Universal 3 or 4 Port connection for 3/8 in. compression undersink applications. Includes internal check valves in hot and cold ports to prevent cross flow. Easy installation kit includes 3/8 compression nuts, ferrels and stand-offs for secure mounting. Forged brass body construction. Tamper resistant temperature control handwheel locks into desired temperature position.

Features
  • Universal adapter for 3 Port connection
  • 3/8 compression connections for easy installation
  • Includes internal check valves in hot and cold ports to prevent cross flow.
  • Tamper resistant hand wheel locks into desired temperature position
  • Temperature adjustment range 80-120F
  • Controls temperature with flow as low as 0.5 gpm
  • Forged brass body with pilot holes for secure mounting
  • ASSE 1016 and ASSE 1070 listed


Specifications
  • Description: 3/8" compression Universal 3 or 4 Port Connection
  • Application: UMV Series 3/8 in. Compression
  • Connection Type: Compression
  • Pipe Size: 3/8 in.
  • Operating Temperature Range (F): 70 F to 120 F
  • Includes: Compression nuts, ferrels and mounting standoffs

Specs

Application:

Heating

Size:

3/8"

Temperature Range (F):

70°F - 120°F

Connection Type:

Compression

Capacity:

.55 Cv

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the product that replaces this discontinued one (UMV Series Universal 3 or 4 Way Mixing Valve by Honeywell)? Thanks.

Asked by Dave Marsh 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is not a replacement for the UMV valves. From Honeywell the only thing that can provide the same function is to use a 1070 rated AM-1 series mixing valve. •AM100C1070-US-1 •AM100C1070-UT-1

Was this review helpful to you?