Apply to be a TradeMaster!
Main product image of 5" Two-way Flanged Globe Valve, Water or Glycol (250 Cv)
Magnifying glass
Hover image to zoom

5" Two-way Flanged Globe Valve, Water or Glycol (250 Cv)

Brand:
Honeywell
SKU:
V5011B1047
Rating:
(0)
Q&A:
(1)
5" Two-way Flanged Globe Valve, Water or Glycol (250 Cv)
Magnifying glass
Hover image to zoom
$11,454.85 each
In Stock
In Stock
Get 2 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Flow Capacity (Cv)
250 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
@240°F (Water) 150, 15 (Steam) MAX PSI
Product Highlight: Body Pattern
2-Way

Description

–
Used for proportional control of hot or chilled water and glycol solutions (to 50 percent concentration) and for two-position control of low pressure steam.

Features
  • Sizes range from 2-1/2 to 6 inches.
  • Stainless steel stem with serviceable Teflon packing.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Equal Percentage flow characteristic.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Flow Characteristic: Equal Percentage
  • Controlled Medium: Chilled or hot water with up to 50% Glycol, Low pressure steam
  • Connection Type: Flanged
  • Max. Safe Operating Pressure: 150 psi at 240 F water or 15 psi steam
  • ANSI/ASME Rating: 125
  • Maximum Differential for Quiet Water Service (psi): 25 psid
  • Static Pressure Rating: ANSI 125
  • Ambient Temperature Rating: 40 F to 250 F
  • Materials (Body): Cast Iron
  • Materials (Seat): Bronze
  • Materials (stem) Stainless Steel
  • Used with: Q5001/Modutrol IV Motor; MP953; ML6420,21A,25; ML7420/ML7421A/ML7425; ML6984/ML7984

Specs

–
Size:

5"

Body Pattern:

2-Way

Flow Capacity (Cv):

250

Max Pressure (PSI):

@240°F (Water) 150

15 (Steam)

Flow type:

Equal Percentage

Valve Action:

Stem up to close

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the air actuator that goes with this valve?

Asked by Justin 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Justin, thanks for writing in. There are a few options, but a commonly used actuator with this valve is SKU: MP953C1489 - https://www.supplyhouse.com/Honeywell-MP953C1489-13-Pneumatic-Valve-Actuator-4-to-11-psi

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy