Apply to be a TradeMaster!
Main product image of 2-1/2" Two-way Female NPT Globe Valve, Steam (63 Cv)
Magnifying glass
Hover image to zoom

2-1/2" Two-way Female NPT Globe Valve, Steam (63 Cv)

Brand:
Honeywell
SKU:
V5011G1111
Rating:
(0)
Q&A:
(0)
2-1/2" Two-way Female NPT Globe Valve, Steam (63 Cv)
Magnifying glass
Hover image to zoom
$1,360.99 each
In Stock
In Stock
Get 4 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
@337°F (Steam) 100 MAX PSI
Product Highlight: Body Pattern
2-Way

Description

–
Used for two-position or modulating control of steam and water and glycol solutions (to 50 percent concentration) in heating or cooling systems.

Features
  • Sizes range from 2-1/2 to 3 inches.
  • Direct acting
  • High pressure steam models with stainless steel trim.
  • Spring-loaded, self-adjusting packing.
  • Stainless steel stem prevents corrosion.
  • Valve designs provide equal percentage characteristics of flow for close control of water, and linear characteristic of flow for close control of steam or chilled water.
  • Valves utilize direct mounting valve actuators or Q5020/Q5022A linkages with Direct Coupled Actuators or Pneumatic Valve Actuators to operate the valve.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Flow Characteristic: Linear
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • Max. Safe Operating Pressure: 100 psi at 337 F steam, 240 psi water at 150 F
  • ANSI/ASME Rating: 150
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Fluid Temperature Rating: 40 F to 337 F
  • Materials (Body): Red Brass
  • Materials (Seat): Stainless Steel
  • Materials (stem) Stainless Steel
  • Used with: ML6984/ML7984; Q5020/DCA; Q5001/Modutrol IV Motor; MP953; ML6420,21A,25; ML7420/ML7421A/ML7425

Specs

–
Flow Capacity (Cv):

63

Size:

2-1/2"

Body Pattern:

2-Way

Valve Action:

Stem down to close

Flow type:

Linear

Connection Type:

Threaded

Max Pressure (PSI):

@337°F (Steam) 100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy