Apply to be a TradeMaster!
Main product image of 1/2" Two-way Globe Valve, Female NPT (1.2 Cv)
Magnifying glass
Hover image to zoom
1/2" Two-way Globe Valve, Female NPT (1.2 Cv)
Magnifying glass
Hover image to zoom
$333.35 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.16 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
@248°F 217 MAX PSI
Product Highlight: Body Pattern
2-Way

Description

–
The V5011N is a two-way threaded globe valve that controls steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.

Features
  • Red brass body with NPT-threaded end connections.
  • Low seat leakage rate (?0.05 percent of Cv).
  • 50:1 rangeability per VDI/VDE 2173.
  • Spring-loaded, self-adjusting packing.
  • Accurate positioning to ensure state of the art temperature control.
  • Directly coupled electric and pneumatic actuators for easy mounting.
  • Sizes range from 1/2 in. to 2 in.
  • Valve designs provide equal percentage flow characteristic for water and linear flow characteristic for steam.
  • Stainless steel stem and metal-to-metal seats.
  • Repack and rebuild kits for field servicing.


Specifications
  • Description: Two-way, Globe, 1/2 in, (Female) NPT, Water or Glycol or Steam
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Pipe Size: 1/2 in.
  • Connection Type: Female NPT
  • ANSI/ASME Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel: 3/4 in
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 36 F to 248 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (seat): Stainless Steel
  • Materials (stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Dimensions: 6-5/8 in. high x 3-1/4 in. wide x 1-9/16 in. deep
  • Bonnet Size:1-3/8 in.

Specs

–
Size:

1/2"

Flow Capacity (Cv):

1.16

Application:

Point of Source

Body Pattern:

2-Way

Connection Type:

Threaded

Flow type:

Equal Percentage

Max Pressure (PSI):

@248°F 217

Valve Action:

Stem down to close

Action:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy