Apply to be a TradeMaster!
Main product image of 4" 3-Way Flange Actuated Control Ball Valve, Spring Return Two Position (327 Cv)
Magnifying glass
Hover image to zoom

4" 3-Way Flange Actuated Control Ball Valve, Spring Return Two Position (327 Cv)

Brand:
Honeywell
SKU:
VBF3J31S0C
Rating:
(0)
Q&A:
(0)
4" 3-Way Flange Actuated Control Ball Valve, Spring Return Two Position (327 Cv)
Magnifying glass
Hover image to zoom
$3,225.00 each
In Stock
In Stock
Get 1 Tue, Nov 10 - Thu, Nov 12

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Flow Capacity (Cv)
327 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
240 MAX PSI
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
20°F to 250°F

Description

–
VBF3 Three-Way Ball Valve Assemblies, with and without actuators, control hot and chilled water with glycol solutions up to 50% in closed-loop heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions.

Features
  • Sizes from 4 to 6 inch with ANSI Class 125 flanged connections.
  • Equal percentage or linear flow characteristics.
  • Choice of four, factory-installed actuation control schemes: Floating, Modulating (2-10 V), Spring Return 24V 2-
  • Position, Spring Return Modulating/Floating.
  • Field configurable for normally open or normally closed fail-safe position.
  • Removable manual operating handle to control valve during installation or in an event of power failure.
  • ANSI Class IV A-port seat leakage (0.01% of Cv).
  • Optional NEMA 3R (IP54) rated enclosure for outdoor applications.
  • Option of four actuator mounting positions on the valve.
  • Wide range of Cv choices from 91 to 650.
  • Valve ball and stem 316 stainless steel.
  • Non-isolating mixing or diverting control.

Specs

–
Size:

4"

Flow Capacity (Cv):

327

Body Pattern:

3-Way

Connection Type:

Flanged x Flanged

Flow type:

Equal Percentage

Max Pressure (PSI):

240

Temperature Range (F):

20°F to 250°F

Valve Type:

Control Ball Valve

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy