Apply to be a TradeMaster!
Main product image of 2-1/2" 2 Way Flanged Control Ball Valve (63 CV)
Magnifying glass
Hover image to zoom

2-1/2" 2 Way Flanged Control Ball Valve (63 CV)

Brand:
Honeywell
SKU:
VBF5011A1734
Rating:
(0)
Q&A:
(0)
2-1/2" 2 Way Flanged Control Ball Valve (63 CV)
Magnifying glass
Hover image to zoom
$1,885.04 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
63 Cv
Product Highlight: Max Pressure (PSI)
360 MAX PSI

Description

–
The VBF5011 Two-Way Control Ball Valve control hot and chilled water with glycol solutions up to 50% in heating, ventilating and air conditioning (HVAC) systems to provide two-position or modulating functions. These valve can be used with Honeywell electronic actuators.

Product Features
  • Sizes from 2-1/2 in. to 6 in. with ANSI Class 125 flanged connections.
  • Equal percentage or linear flow characteristics.
  • Can be used with Honeywell electronic actutors.
  • Field configurable for normally open or normally closed fail-safe position.
  • 2-1/2 and 3 in. valves have removable manual operating handle to control valve during installation or in an event of power failure.
  • ANSI Class IV leakage specification (0.01% of CV).
  • Option of four actuator mounting positions on the valve for 4, 5 and 6 in. valves.
  • Wide range of CV choices from 63 to 360.
  • Valve ball and stem 316 stainless steelfor all valves except 3 in. valve.

Specs

–
Size:

2-1/2"

Body Pattern:

2-Way

Connection Type:

Flanged x Flanged

Flow Capacity (Cv):

63

Fluid Temperature Range:

-22° to 250°F

Max Pressure (PSI):

360

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy