Shop Resideo Sale
Main product image of 6" 2 Way Flanged Control Ball Valve (360 CV)
Magnifying glass
Hover image to zoom

6" 2 Way Flanged Control Ball Valve (360 CV)

Brand:
Honeywell
SKU:
VBF5011A1916
Rating:
(0)
Q&A:
(0)
6" 2 Way Flanged Control Ball Valve (360 CV)
Magnifying glass
Hover image to zoom
$4,961.16 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
360 Cv
Product Highlight: Max Pressure (PSI)
240 MAX PSI

Description

–
Overview

The VBF5011 Two-Way Control Ball Valve controls hot and chilled water with glycol solutions up to 50% in heating, ventilating and air conditioning (HVAC) systems to provide two-position or modulating functions. These valve can be used with Honeywell electronic actuators.

Features
  • Sizes from 2-1/2 in. to 6 in. with ANSI Class 125 flanged connections.
  • Equal percentage or linear flow characteristics.
  • Can be used with Honeywell electronic actutors.
  • Field configurable for normally open or normally closed fail-safe position.
  • ANSI Class IV leakage specification (0.01% of CV).
  • Option of four actuator mounting positions on the valve for 4, 5 and 6 in. valves.
  • Valve ball and stem 316 stainless steel for all valves except 3 in. valve.

Specs

–
Size:

6"

Body Pattern:

2-Way

Connection Type:

Flanged x Flanged

Flow Capacity (Cv):

360

Fluid Temperature Range:

-22° to 250°F

Max Pressure (PSI):

240

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy