Apply to be a TradeMaster!
Main product image of 1/2" Female NPT VC Valve Assembly (2.3 Cv)
Magnifying glass
Hover image to zoom
1/2" Female NPT VC Valve Assembly (2.3 Cv)
Magnifying glass
Hover image to zoom
VCZBB3400 has been discontinued
Discontinued January 13, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Flow Capacity (Cv)
2.3 Cv

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Body Pattern:

2-Way

Size:

1/2"

Flow type:

Linear

Ambient Temperature:

32 to 150 F

Valve Action:

Stem up to close

Max Pressure (PSI):

300

Flow Capacity (Cv):

2.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm