Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Sweat VC Valve Assembly (1.3 Cv)
Magnifying glass
Hover image to zoom

1/2" 3-Way Sweat VC Valve Assembly (1.3 Cv)

Brand:
Honeywell
SKU:
VCZMA7600
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Sweat VC Valve Assembly (1.3 Cv)
Magnifying glass
Hover image to zoom
VCZMA7600 has been discontinued
Discontinued May 19, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Three Way Cartridge Globe Valve (1.2 Cv)
Brand:
Honeywell
SKU:V5853A2030
(0)
Order by today, receive 18 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.3 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Body Pattern
3-Way

Description

–
Note: Please note that the direct replacement for VCZMA7600 requires the separate purchase of both V5853A2030 and M6410A1029.

Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Application:

Zoning

Connection Type:

Sweat

Size:

1/2"

Flow Capacity (Cv):

1.3

Ambient Temperature:

32 to 150 F

Valve Action:

Stem up to close

Flow type:

Equal Percentage

Max Pressure (PSI):

300

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm