Apply to be a TradeMaster!
Main product image of 1" NPT, 3-Way VC Valve Assembly (8.3 Cv)
Magnifying glass
Hover image to zoom

1" NPT, 3-Way VC Valve Assembly (8.3 Cv)

Brand:
Honeywell
SKU:
VCZMS7100
Rating:
(0)
Q&A:
(0)
1" NPT, 3-Way VC Valve Assembly (8.3 Cv)
Magnifying glass
Hover image to zoom
VCZMS7100 has been discontinued
Discontinued June 12, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Size
1"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Flow Capacity (Cv)
8.3 Cv
Product Highlight: Used With
On-Off Type VC Actuators

Description

–
Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Body Pattern:

3-Way

Size:

1"

Flow Characteristic:

Linear

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Connection Type:

Sweat

Max Pressure (PSI):

300

Flow Capacity (Cv):

8.3

Stem Travel:

0.4"

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Max Differential:

60 psi

Fluid Temperature Range:

34 F to 203 F

Used With:

On-Off Type VC Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm