Apply to be a TradeMaster!
Main product image of 1/2" 3-Way Female NPT VC Valve Assembly (3.8 Cv)
Magnifying glass
Hover image to zoom

1/2" 3-Way Female NPT VC Valve Assembly (3.8 Cv)

Brand:
Resideo
SKU:
VCZNB7100
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Female NPT VC Valve Assembly (3.8 Cv)
Magnifying glass
Hover image to zoom
VCZNB7100 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.8 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
34°F - 203°F

Description

–
Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Application:

Zoning

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

3.8

Valve Action:

Stem up to close

Flow type:

Linear

Max Pressure (PSI):

300

Body Pattern:

3-Way

Temperature Range (F):

34°F - 203°F

Ambient Temperature:

32 to 150 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm