Apply to be a TradeMaster!
Main product image of 4" Pressure Balanced Flanged Globe Valve (150 Cv)
Magnifying glass
Hover image to zoom

4" Pressure Balanced Flanged Globe Valve (150 Cv)

Brand:
Honeywell
SKU:
VGF21EP40
Rating:
(0)
Q&A:
(0)
4" Pressure Balanced Flanged Globe Valve (150 Cv)
Magnifying glass
Hover image to zoom
$4,423.09 each
In Stock
In Stock
Get 2 Thu, Sep 24 - Mon, Sep 28

Lift Gate

This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Flow Capacity (Cv)
150 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
Steam: 353°F, 20°F to 250°F

Description

VGF Flanged Globe Valves are used for 2-position or modulating control of steam, hot water, or chilled water-glycol solutions up to 50 percent concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkage. Pressure-balanced models feature very high, low leakage close-off ratings.

Features
  • ANSI Class 125 cast iron bodies with flanged end connections
  • Equal percentage and linear flow characteristics
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard
  • Sizes from 2-1/2 to 6 in.
  • Stainless steel trim standard for long life span
  • Differential pressure of 175 psi, ANSI Class IV leakage
  • Steam inlet pressure up to 125 psig and 353 F maximum temperature
  • Self-adjusting packing
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol? Motors and MN/MS Series direct coupled actuators
  • Not suitable for combustible gasses

Specs

Size:

4"

Flow Capacity (Cv):

150

Body Pattern:

2-Way

Connection Type:

Flanged x Flanged

Flow type:

Equal Percentage

Max Pressure (PSI):

175

Valve Action:

Stem down to close

ANSI/ASME Rating:

125

Temperature Range (F):

Steam: 353°F

20°F to 250°F

Stem Travel:

1-1/2"

Valve Type:

Globe

Differential:

175 psi

Controlled Fluid:

Steam

Chilled or hot water with up to 50% Glycol

Material:

Cast Iron ASTM A126 Class B

Bonnet Size:

1-7/8"

Features:

Pressure Balanced

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy