| Application: | Heating |
|---|---|
| Size: | 1/2" |
| Spring Range: | 3 psi to 10 psi |
| Flow Capacity (Cv): | 2 |
| Max Pressure (PSI): | 150 (Body) 30 (Diaphragm) |
| Valve Action: | Proportional Normally Open |
| Body Pattern: | Angle |
| Valve Type: | Unitary |
| Max Temp (F): | 240°F Actuator Diaphragm: 230°F |
| Min Temp (F): | 40°F |
| Temperature Range (F): | 40°F to 240°F |
| Air Connections: | Push-On for 1/4" O.D. Plastic Tubing |
| Controlled Fluid: | Water Steam |
| Humidity Range: | 5 to 95% RH |
| Connection Method: | Threaded |
| Connection Type: | FNPT x MNPT Union |