Shop Limited Time Deals
Main product image of Series 72 Economizer Logic Module with Demand Control Ventilation and O-O1 terminals for heat pump
Magnifying glass
Hover image to zoom

Series 72 Economizer Logic Module with Demand Control Ventilation and O-O1 terminals for heat pump

Brand:
Honeywell
SKU:
W7214A1007
Rating:
(0)
Q&A:
(0)
Series 72 Economizer Logic Module with Demand Control Ventilation and O-O1 terminals for heat pump
Magnifying glass
Hover image to zoom
W7214A1007 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Economizer Logic w/ DCV & Commissioning
Brand:
Honeywell
SKU:W7220A1000
(6)
Order by today, receive 15 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
72 Series Motors
Product Highlight: Voltage
24V

Description

W7212, W7213, and W7214 Economizer Logic Modules are used with C7232 Demand Control Ventilation (DCV) Sensors, and solid state C7400 Enthalpy Sensors or C7660 Dry Bulb Temperature Sensors. All models proportion outdoor and return air dampers for control of free cooling in commercial HVAC equipment.

Features
  • Operates from commercial thermostat and DCV sensor to provide a totally integrated control system.
  • Mounts on M7215 Motor or ductwork.
  • Used with Honeywell M7215 or Series 70 DCA.
  • Combines minimum and DCV maximum damper position potentiometers with compressor staging.
  • Solid state enthalpy or dry bulb changeover control.
  • Terminals included for connecting optional S963B1128 Remote Potentiometer for remote minimum damper position control.
  • LED indicates when free cooling is available.
  • LED indicates when module is in DCV mode.
  • LED indicates when exhaust fan contact is closed.
  • W7213 is used with heat pump B terminal.
  • W7214 is used with heat pump O terminal.

Specs

Frequency:

50-60 Hz

50-60 Hz

Product Type:

Logic Module

Input:

Dry Bulb Temperature sensor: C7660; Mixed Air Temperature sensor: C7150; CO2 sensor: C7233

Enthalpy Sensor: C7400A

Operating Temp Range:

-40°F to 149°F

Used With:

72 Series Motors

Sensor Type:

C7232, C7150, C7400A

Voltage:

24V

Operating Humidity:

5 to 95% RH, non-condensing

Contact Ratings:

1.5 A Run @ 24 Vac

3.5 A Inrush @ 24 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm