Apply to be a TradeMaster!
Main product image of 3/4" MNPT 0.54 to 0.73" Dust-tight Aluminum Straight Strain Relief Cord Grip, 073031203A
Magnifying glass
Hover image to zoom

3/4" MNPT 0.54 to 0.73" Dust-tight Aluminum Straight Strain Relief Cord Grip, 073031203A

Brand:
Hubbell
SKU:
073031203A
Rating:
(0)
Q&A:
(0)
3/4" MNPT 0.54 to 0.73" Dust-tight Aluminum Straight Strain Relief Cord Grip, 073031203A
Magnifying glass
Hover image to zoom
$35.93 each
In Stock
In Stock
Get 91 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
Strain Relief Cord Grips
Product Shape: Straight
Conduit Type: Dust-Tight
Material: Aluminum
Color: Gray
Maximum Cable Capacity: 0.730 (Decimal Inch)
Minimum Cable Capacity (mm): 13.70

Specs

–
Angle:

Straight

Size:

3/4"

Connection Type:

MNPT

Product Type:

Connector

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy