Apply to be a TradeMaster!
Main product image of 1" NPT Dust-Tight Strain Relief Grip, Non-Insulated, 0.73-0.97" Cable Diameter, 073031204
Magnifying glass
Hover image to zoom

1" NPT Dust-Tight Strain Relief Grip, Non-Insulated, 0.73-0.97" Cable Diameter, 073031204

Brand:
Hubbell
SKU:
073031204
Rating:
(0)
Q&A:
(0)
1" NPT Dust-Tight Strain Relief Grip, Non-Insulated, 0.73-0.97" Cable Diameter, 073031204
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Galvanized Steel
Product Highlight: Size
1"

Description

–

Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insulated


The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control - rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture - often called the rigid fatigue point - is where failures tend to first occur, and Kellems strain relief grips protect the components saving the expense of damaged cables and downtime. The design features the original Kellems wire mesh, exert a uniformly distributed compressive force over a large area of cable for optimum safety. Strain relief grips can be used indoors or outdoors and can even be readily adjusted or repositioned, facilitating equipment relocation.


  • Aluminum Fiting
  • Galvanized steel mesh provides high strength
  • Non-Insulated

Specs

–
Material:

Aluminum

Galvanized Steel

Product Type:

Strain Relief Dust Tight Grip

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy