Apply to be a TradeMaster!
Main product image of Bus Drop Support Grip, Closed Mesh, Single Eye, 1"-1-1/4" Cable Diameter, 073041282
Magnifying glass
Hover image to zoom

Bus Drop Support Grip, Closed Mesh, Single Eye, 1"-1-1/4" Cable Diameter, 073041282

Brand:
Hubbell
SKU:
073041282
Rating:
(0)
Q&A:
(0)
Bus Drop Support Grip, Closed Mesh, Single Eye, 1"-1-1/4" Cable Diameter, 073041282
Magnifying glass
Hover image to zoom
$51.73 each
In Stock
In Stock
Get 27 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–

Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 1.00-1.25"


Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styles and materials including bronze, 302-304 series stainless steel and even non-metallic Aramid fiber, delivering outstanding strength as well as exceptional resistance to rust and corrosion. They provide unmatched protection, with Kellems unique strand equalizer system ensuring equal loading of the weight across a long distance so that there are no areas of strain, as opposed to other solutions which leave smaller areas vulnerable to higher stresses and breakage. Kellems support grips are the most frequently trusted method for reducing the threat of costly maintenance and repair and maximizing productive time in factories of all kinds - and have been for decades.


  • Provide support for flexible cord or bus drop cable at bus duct
  • Absorb tension, vibration and pull with no cable damage
  • Patented mesh construction
  • Closed Mesh

Specs

–
Material:

Galvanized Steel

Product Type:

Bus Drop Support Grip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy