Apply to be a TradeMaster!
Main product image of General Purpose AC PRO Series Toggle Switch, 3-Way, 20A 120/277V AC, Back and Side Wired (White), 1223W-HUBBELL
Magnifying glass
Hover image to zoom

General Purpose AC PRO Series Toggle Switch, 3-Way, 20A 120/277V AC, Back and Side Wired (White), 1223W-HUBBELL

Brand:
Hubbell
SKU:
1223W-HUBBELL
Rating:
(0)
Q&A:
(0)
General Purpose AC PRO Series Toggle Switch, 3-Way, 20A 120/277V AC, Back and Side Wired (White), 1223W-HUBBELL
Magnifying glass
Hover image to zoom
$18.95 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps

Description

–
  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring
  • Specs

    –
    Type:

    3-Way

    Voltage:

    120v

    277v

    Color:

    White

    Amperage:

    20

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy