Apply to be a TradeMaster!
Main product image of 4 Pole 120 to 277 VAC 20 Amp Industrial Grade Toggle Four Way Switch Gray, 1224GY
Magnifying glass
Hover image to zoom

4 Pole 120 to 277 VAC 20 Amp Industrial Grade Toggle Four Way Switch Gray, 1224GY

Brand:
Hubbell
SKU:
1224GY
Rating:
(0)
Q&A:
(0)
4 Pole 120 to 277 VAC 20 Amp Industrial Grade Toggle Four Way Switch Gray, 1224GY
Magnifying glass
Hover image to zoom
$24.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
4 Pole, 120 to 277 VAC, 20 Amp, Industrial Grade Toggle Four Way Switch Gray, -40 to 239° F, 4-1/16" x 1-5/16"

Specs

–
Voltage:

277v

120v

Color:

Gray

Poles:

4

Amperage:

20

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy