Apply to be a TradeMaster!
Main product image of 0.75-0.99" Single Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, Support Grip, 2201015
Magnifying glass
Hover image to zoom

0.75-0.99" Single Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, Support Grip, 2201015

Brand:
Hubbell
SKU:
2201015
Rating:
(0)
Q&A:
(0)
0.75-0.99" Single Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, Support Grip, 2201015
Magnifying glass
Hover image to zoom
$78.20 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze

Description

–
Cable Support Grips
Cable Support Grip Type: Single Loop Support Grip
Maximum Cable Diameter (Decimal Inch): 0.9900
Material: Tinned Bronze
Overall Length (Decimal Inch): 21
Mesh Length (Inch): 13
Overall Diameter (Decimal Inch): 0.9900

Specs

–
Product Type:

Cable Support Grip

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy