Apply to be a TradeMaster!
Main product image of 0 Gang, 0 Knockout Weather-Resistant Electrical Outlet Box w/ Cover (Gray), 3SFBCGYA
Magnifying glass
Hover image to zoom

0 Gang, 0 Knockout Weather-Resistant Electrical Outlet Box w/ Cover (Gray), 3SFBCGYA

Brand:
Hubbell
SKU:
3SFBCGYA
Rating:
(0)
Q&A:
(0)
0 Gang, 0 Knockout Weather-Resistant Electrical Outlet Box w/ Cover (Gray), 3SFBCGYA
Magnifying glass
Hover image to zoom
$236.89 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Color
Gray

Description

–
Electrical Outlet Boxes & Switch Boxes
Electrical Box Shape: Rectangle
Weather Resistance: Weather-Resistant
Cover Included: Yes
Color: Gray
Number Of Knockouts: 0
Number Of Gangs: 0

Specs

–
Shape:

Rectangle

Color:

Gray

Product Type:

Device Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy