Apply to be a TradeMaster!
Main product image of 1-Gang, RAYNTITE Weatherproof Cover, Vertical, GFCI, Gray, 5028-0
Magnifying glass
Hover image to zoom

1-Gang, RAYNTITE Weatherproof Cover, Vertical, GFCI, Gray, 5028-0

Brand:
Hubbell
SKU:
5028-0
Rating:
(0)
Q&A:
(0)
1-Gang, RAYNTITE Weatherproof Cover, Vertical, GFCI, Gray, 5028-0
Magnifying glass
Hover image to zoom
$29.78 each
In Stock
In Stock
Get 22 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Weatherproof Box Covers
Electrical Box Shape: Rectangle
Number Of Outlets: 1
Resistance Features: Non-Corrosive
Housing Material: Aluminum
Finish: Powder Coat Finish
Recommended Environment: Wet Location
Housing Color: Gray
Overall Height (Inch)

Specs

–
Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy