Apply to be a TradeMaster!
Main product image of 15 A 125 V 2-Pole 3-Wire Nema 5-15R Nylon Straight Blade Plug And Connector (Black/White)
Magnifying glass
Hover image to zoom

15 A 125 V 2-Pole 3-Wire Nema 5-15R Nylon Straight Blade Plug And Connector (Black/White)

Brand:
Hubbell
SKU:
515SC
Rating:
(0)
Q&A:
(0)
15 A 125 V 2-Pole 3-Wire Nema 5-15R Nylon Straight Blade Plug And Connector (Black/White)
Magnifying glass
Hover image to zoom
$29.23 each
In Stock
In Stock
Get 34 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–
Straight Blade Devices, Female Connector Body, SELECT SPEC, Industrial/Commercial Grade, Straight, 15A 125V, 2- Pole 3-Wire Grounding, 5-15R, Yellow, Single Pack

Features:
  • Environmental: Operating Temperature- Maximum continuous 75°C, minimum -40°C (w/o impact)
  • Indoor Dry Unless Protected By Additional Means

Specs

–
Color:

Black

Amperage:

15

Voltage:

125v

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy