Apply to be a TradeMaster!
Main product image of 20A Non-Metallic 5-20R Connector (Black/White)
Magnifying glass
Hover image to zoom

20A Non-Metallic 5-20R Connector (Black/White)

Brand:
Hubbell
SKU:
520SC
Rating:
(0)
Q&A:
(0)
20A Non-Metallic 5-20R Connector (Black/White)
Magnifying glass
Hover image to zoom
$29.33 each
In Stock
In Stock
Get 74 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
Polarized Type; Nylon Material; Black/White Color; 5-20R Configuration; 3 Wire(S); Light Industrial, Commercial, Hospital Grade; UL FS, CSA Approval; 125 V Voltage Rating; 20 Ampere Current Rating; Grounding; 2 Pole(S); Hubbell-Pro Brand

Features:
  • Impact modified nylon body construction
  • Rubber dust shield
  • NEMA configuration and rating marked on device face
  • Ready-to-wire
  • Clearly marked terminal identification

Specs

–
Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy