Apply to be a TradeMaster!
Main product image of Straight Blade Duplex Receptacle, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R (Ivory), 5262I
Magnifying glass
Hover image to zoom

Straight Blade Duplex Receptacle, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R (Ivory), 5262I

Brand:
Hubbell
SKU:
5262I
Rating:
(0)
Q&A:
(0)
Straight Blade Duplex Receptacle, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R (Ivory), 5262I
Magnifying glass
Hover image to zoom
$18.76 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Voltage
125v
Product Highlight: Grade
Heavy Duty

Description

–
  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts
  • Self Grounding
  • Specs

    –
    Amperage:

    15

    Type:

    3-Wire

    Duplex Receptacle

    Poles:

    2

    Color:

    Ivory

    Voltage:

    125v

    Application:

    Heavy Duty

    Grade:

    Heavy Duty

    NEMA Rating:

    5-15R

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy