Apply to be a TradeMaster!
Main product image of 1-1/4" MNPT 0.97 to 1.25" Dust-tight Aluminum Straight Strain Relief Cord Grip, 73031205
Magnifying glass
Hover image to zoom

1-1/4" MNPT 0.97 to 1.25" Dust-tight Aluminum Straight Strain Relief Cord Grip, 73031205

Brand:
Hubbell
SKU:
73031205
Rating:
(0)
Q&A:
(0)
1-1/4" MNPT 0.97 to 1.25" Dust-tight Aluminum Straight Strain Relief Cord Grip, 73031205
Magnifying glass
Hover image to zoom
$59.33 each
In Stock
In Stock
Get 13 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1-1/4"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.97 to 1.25" Dust-tight Straight Strain Relief Cord Grip 1-1/4 NPT, 9" OAL, Aluminum

Specs

–
Angle:

Straight

Product Type:

Connector

Size:

1-1/4"

Material:

Aluminum

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy