Apply to be a TradeMaster!
Main product image of 1.00 to 1.25" Cable Diameter, Galvanized Steel, Single Loop Support Grip, 73041282
Magnifying glass
Hover image to zoom

1.00 to 1.25" Cable Diameter, Galvanized Steel, Single Loop Support Grip, 73041282

Brand:
Hubbell
SKU:
73041282
Rating:
(0)
Q&A:
(0)
1.00 to 1.25" Cable Diameter, Galvanized Steel, Single Loop Support Grip, 73041282
Magnifying glass
Hover image to zoom
$47.65 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Cable Support Grips
Cable Support Grip Type: Single Loop Support Grip
Minimum Cable Diameter: 1in
Breaking Strength: 1500lb
Resistance Features: Corrosion-Resistant
Standards Met: CSA Certified
Ul Listed

Specs

–
Product Type:

Cable Support Grip

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy