Apply to be a TradeMaster!
Main product image of 1/2" MNPT 0.5 to 0.625" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401010
Magnifying glass
Hover image to zoom

1/2" MNPT 0.5 to 0.625" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401010

Brand:
Hubbell
SKU:
7401010
Rating:
(0)
Q&A:
(0)
1/2" MNPT 0.5 to 0.625" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401010
Magnifying glass
Hover image to zoom
$108.35 each
In Stock
In Stock
Get 46 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.5 to 0.625" Liquid Tight Straight Strain Relief Cord Grip 1/2 NPT, 6.005" OAL, Aluminum

Specs

–
Size:

1/2"

Product Type:

Connector

Material:

Aluminum

Connection Type:

MNPT

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy