Apply to be a TradeMaster!
Main product image of 1" MNPT 0.625 to 0.75" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401021
Magnifying glass
Hover image to zoom

1" MNPT 0.625 to 0.75" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401021

Brand:
Hubbell
SKU:
7401021
Rating:
(0)
Q&A:
(0)
1" MNPT 0.625 to 0.75" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401021
Magnifying glass
Hover image to zoom
$93.95 each
In Stock
In Stock
Get 2 Wed, Oct 14 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.625 to 0.75" Liquid Tight Straight Strain Relief Cord Grip 1 NPT, 7.865" OAL, Aluminum

Specs

–
Size:

1"

Product Type:

Connector

Material:

Aluminum

Angle:

Straight

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy