Apply to be a TradeMaster!
Main product image of 1" MNPT 0.75 to 0.875" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401023
Magnifying glass
Hover image to zoom

1" MNPT 0.75 to 0.875" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401023

Brand:
Hubbell
SKU:
7401023
Rating:
(0)
Q&A:
(0)
1" MNPT 0.75 to 0.875" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401023
Magnifying glass
Hover image to zoom
$156.13 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.75 to 0.875" Liquid Tight Straight Strain Relief Cord Grip 1 NPT, 8.065" OAL, Aluminum

Specs

–
Angle:

Straight

Connection Type:

MNPT

Product Type:

Connector

Material:

Aluminum

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy