Apply to be a TradeMaster!
Main product image of 1" MNPT 0.875 to 1" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401025
Magnifying glass
Hover image to zoom

1" MNPT 0.875 to 1" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401025

Brand:
Hubbell
SKU:
7401025
Rating:
(0)
Q&A:
(0)
1" MNPT 0.875 to 1" Aluminum Liquid Tight Straight Strain Relief Cord Grip, 7401025
Magnifying glass
Hover image to zoom
$151.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.875 to 1" Liquid Tight Straight Strain Relief Cord Grip 1 NPT, 8.265" OAL, Aluminum

Specs

–
Size:

1"

Connection Type:

MNPT

Angle:

Straight

Material:

Aluminum

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy