Apply to be a TradeMaster!
Main product image of 1/2" x 100' Long Flexible Liquidtight Conduit, Black, B2050
Magnifying glass
Hover image to zoom

1/2" x 100' Long Flexible Liquidtight Conduit, Black, B2050

Brand:
Hubbell
SKU:
B2050
Rating:
(0)
Q&A:
(0)
1/2" x 100' Long Flexible Liquidtight Conduit, Black, B2050
Magnifying glass
Hover image to zoom
$166.25 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Black
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"

Description

–
1/2" Trade Size, 100' Long, Flexible Liquidtight Conduit PVC, 16.1mm ID, Black

Specs

–
Material:

Non-Metallic

Color:

Black

Length (Feet):

100'

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy