Apply to be a TradeMaster!
Main product image of 3/4" x 100' Long Flexible Liquidtight Conduit, Black, B2075
Magnifying glass
Hover image to zoom

3/4" x 100' Long Flexible Liquidtight Conduit, Black, B2075

Brand:
Hubbell
SKU:
B2075
Rating:
(0)
Q&A:
(0)
3/4" x 100' Long Flexible Liquidtight Conduit, Black, B2075
Magnifying glass
Hover image to zoom
$231.20 each
In Stock
In Stock
Get 2 Thu, Oct 29 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Color
Black
Product Highlight: Material
Polyvinyl Chloride
Product Highlight: Length (Feet)
100' Length

Description

–
Features:
  • PolyTuff II non-metallic liquidtight tubing, 3/4 in trade size x 100 ft, black
  • Co-extruded rigid and flexible PVC core with corrugated walls bonded to PVC jacket
  • Non-metallic construction eliminates metal fatigue and separation problems
  • Handles twists, turns, bends, switchbacks and straightaways with ease
  • Rated for wet and damp locations; 600V rated
  • Temperature range: -40 to 75 degrees C
  • UL Listed; CSA Certified

Specs

–
Product Type:

Conduit

Size:

3/4"

Color:

Black

Material:

Polyvinyl Chloride

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy