Apply to be a TradeMaster!
Main product image of 2" x 50' Long Non-Metallic Flexible Liquidtight Conduit, Black, B2200
Magnifying glass
Hover image to zoom

2" x 50' Long Non-Metallic Flexible Liquidtight Conduit, Black, B2200

Brand:
Hubbell
SKU:
B2200
Rating:
(0)
Q&A:
(0)
2" x 50' Long Non-Metallic Flexible Liquidtight Conduit, Black, B2200
Magnifying glass
Hover image to zoom
$626.97 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyvinyl Chloride
Product Highlight: Color
Gray
Product Highlight: Size
2"
Product Highlight: Length (Feet)
50' Length

Description

–
Features:
  • PolyTuff II non-metallic liquidtight tubing, 2 in trade size x 50 ft, black
  • Co-extruded rigid and flexible PVC core with corrugated walls bonded to PVC jacket
  • Non-metallic construction eliminates metal fatigue and separation problems
  • Suitable for wet and damp location installations; 600V rated
  • Superior flexibility and outstanding corrosion resistance
  • Temperature range: -40 to 75 degrees C
  • UL Listed; CSA Certified

Specs

–
Material:

Polyvinyl Chloride

Color:

Gray

Size:

2"

Product Type:

Conduit

Length (Feet):

50'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy