Apply to be a TradeMaster!
Main product image of 100 Amp, 2" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB1002W
Magnifying glass
Hover image to zoom

100 Amp, 2" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB1002W

Brand:
Hubbell
SKU:
BB1002W
Rating:
(0)
Q&A:
(0)
100 Amp, 2" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB1002W
Magnifying glass
Hover image to zoom
$335.69 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Angle
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • Heavy duty cast aluminum construction with durable enamel finish
  • 15 degree angled back box for 100/125A IEC Pin and Sleeve devices
  • 2 in NPT hub size; dimensions: 8.13 in H x 5-1/2 in W x 6-3/4 in D
  • Permits receptacles to be mounted directly to box without adapter plate
  • Meets IP54 requirements; suitable for NEMA 4, 4X environments when used with watertight conduit hub
  • Mounting screws included
  • UL Listed; CSA Certified

Specs

–
Shape:

Angle

Length (Inches):

2"

Product Type:

Back Box

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy