Apply to be a TradeMaster!
Main product image of 20, 30 Amp, 3/4" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB201W
Magnifying glass
Hover image to zoom

20, 30 Amp, 3/4" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB201W

Brand:
Hubbell
SKU:
BB201W
Rating:
(0)
Q&A:
(0)
20, 30 Amp, 3/4" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB201W
Magnifying glass
Hover image to zoom
$112.78 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray

Description

–
20, 30 Amp, 3/4 Inch Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box IP54, IP67, 15° Box Angle

Specs

–
Product Type:

Device Box

Amperage:

30

Material:

Aluminum

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy