Apply to be a TradeMaster!
Main product image of 20, 30 Amp, 1" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB2030N
Magnifying glass
Hover image to zoom

20, 30 Amp, 1" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB2030N

Brand:
Hubbell
SKU:
BB2030N
Rating:
(0)
Q&A:
(0)
20, 30 Amp, 1" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB2030N
Magnifying glass
Hover image to zoom
$79.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Amperage
30 Amps

Description

–
20, 30 Amp, 1 Inch Hub Size, Plastic Pin and Sleeve Angle Back Box IP67, 15° Box Angle

Specs

–
Product Type:

Device Box

Material:

Plastic

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy