The Day Savers – A National Tradesmen Day Contest
Main product image of 20, 30 Amp, 1" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB301W
Magnifying glass
Hover image to zoom

20, 30 Amp, 1" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB301W

Brand:
Hubbell
SKU:
BB301W
Rating:
(0)
Q&A:
(0)
20, 30 Amp, 1" Hub Size, Cast Aluminum Pin and Sleeve Angle Back Box, BB301W
Magnifying glass
Hover image to zoom
$174.68 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Angle
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
1" Length

Description

Features:
  • Heavy duty cast aluminum construction with durable enamel finish
  • 15 degree angled back box for 16A, 20A, and 30A IEC Pin and Sleeve devices
  • 1 in NPT hub size
  • Permits receptacles to be mounted directly to box without adapter plate
  • Meets IP54 requirements; suitable for NEMA 4, 4X environments when used with watertight conduit hub
  • Mounting screws included
  • UL Listed; CSA Certified

Specs

Product Type:

Back Box

Shape:

Angle

Material:

Aluminum

Length (Inches):

1"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy