Apply to be a TradeMaster!
Main product image of 60, 63 Amp, 1-1/4" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB60N
Magnifying glass
Hover image to zoom

60, 63 Amp, 1-1/4" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB60N

Brand:
Hubbell
SKU:
BB60N
Rating:
(0)
Q&A:
(0)
60, 63 Amp, 1-1/4" Hub Size, Plastic Pin and Sleeve Angle Back Box, BB60N
Magnifying glass
Hover image to zoom
$222.68 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Shape
Angle

Description

–
Features:
  • Non-metallic thermoplastic construction; gray color
  • 15 degree angled back box for 60A and 63A IEC Pin and Sleeve devices
  • 1-1/4 in NPT hub size; dimensions: 7.76 in H x 4.72 in W x 5.16 in D
  • Meets IP67 requirement and Type 4X rating when installed with watertight conduit hub
  • Mounting screws included
  • Lightweight alternative to metallic back boxes
  • UL Listed; CSA Certified

Specs

–
Material:

Aluminum

Product Type:

Back Box

Length (Inches):

1-1/4"

Shape:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy