Apply to be a TradeMaster!
Main product image of Tamper Resistant Straight Blade Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R (White), CR20WHITR
Magnifying glass
Hover image to zoom

Tamper Resistant Straight Blade Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R (White), CR20WHITR

Brand:
Hubbell
SKU:
CR20WHITR
Rating:
(0)
Q&A:
(0)
Tamper Resistant Straight Blade Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R (White), CR20WHITR
Magnifying glass
Hover image to zoom
$14.53 each
In Stock
In Stock
Get 112 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Grade
Commercial

Description

–
  • Tamper-resistant shutter complies with national electrical code requirements
  • Smooth face
  • Triple wipe contacts Tamper Resistant
  • Specs

    –
    Amperage:

    20

    Type:

    Duplex Receptacle

    3-Wire

    Color:

    White

    Poles:

    2

    Voltage:

    125v

    Application:

    Commercial

    NEMA Rating:

    5-20R

    Grade:

    Commercial

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy