Apply to be a TradeMaster!
Main product image of 50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Female Connector Body
Magnifying glass
Hover image to zoom

50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Female Connector Body

Brand:
Hubbell
SKU:
CS6364L
Rating:
(0)
Q&A:
(0)
50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Female Connector Body
Magnifying glass
Hover image to zoom
$123.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v, 250v
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black

Description

–
Economy, Female Connector Body, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal

Features:
  • 50A 125/250V
  • 3-Pole 4-Wire Grounding
  • Non-NEMA
  • Screw Terminal
  • Heavy Duty Industrial application
  • Indoor Dry Unless Protected By Additional Means
  • EU RoHS Indictator
  • Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact
  • Screw terminals connectivity
  • #6 AWG conductor range

Specs

–
Voltage:

125v

250v

Amperage:

50

Poles:

3

Color:

Black

Wire Size:

#18 AWG to #8 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy