Apply to be a TradeMaster!
Main product image of 50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Industrial Receptacle (Black)
Magnifying glass
Hover image to zoom

50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Industrial Receptacle (Black)

Brand:
Hubbell
SKU:
CS6369L
Rating:
(0)
Q&A:
(0)
50 A 125/250 Vac 3-Pole 4-Wire Twist-Lock Economy Industrial Receptacle (Black)
Magnifying glass
Hover image to zoom
$127.28 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Phenolic

Description

–
Hubbell's 50 Amp Twist-Lock Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip's offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.

Features:
  • Thermoset construction offers high heat resistance
  • Armoured housing provides superior impact resistance
  • One piece contact provide low operating temperatures

Specs

–
Phase:

1

Material:

Phenolic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy